118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 13/32

  • Mfr # 49526
  • Zoro # G2983528
product price: 
$
19.15
/ea

Key Features

Overall Length
7 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49526
Zoro #
G2983528
UPC #
662355495261
Country of Origin
United States

Dimensions

Drill Bit Size
13/32 in
Overall Length
7 in
Flute Length
4 3/8 in
Shank Dia.
13/32 in
Sizes Included
13/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 3/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 5/8 in
Drill Point Length
0.122 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ANSI
Decimal Equivalent
0.4062
Drill Bit Grouping
Drill Bit
List Number
255AN
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
255AN
Helix Angle
28 Degrees
Primary Material Application ISO Code
K, P
Shank Type - Machining
Tang
Measurement System
Fractional Inch
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.