Shop CHICAGO-LATROBE

118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 23/64

  • Mfr # 49523

  • Zoro # G2983519


product price:  $17.49
/ea

Key Features

Overall Length
6 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49523
Zoro #
G2983519
UPC #
662355495230
Country of Origin
United States

Dimensions

Drill Bit Size
23/64 in
Overall Length
6 3/4 in
Flute Length
4 1/4 in
Shank Dia.
23/64 in
Sizes Included
23/64"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
4 1/4 in
Drill Length Class
Taper-Length
Drill Point Length
0.108 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
2 1/2 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3594
List Number
255AN
Standards
ANSI
Measurement System
Fractional Inch
Series
255AN
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Tang
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Taper Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.