
Shop CHICAGO-LATROBE
See all product information
118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 7/16
Mfr # 49528
Zoro # G2983467
product price:Â $21.15
/eaKey Features
Overall Length
7 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49528
Zoro #
G2983467
UPC #
662355495285
Country of Origin
United States
Dimensions
Drill Bit Size
7/16 in
Overall Length
7 1/4 in
Flute Length
4 5/8 in
Shank Dia.
7/16 in
Sizes Included
7/16"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 5/8 in
Shank Length
2 5/8 in
Drill Point Length
0.1314 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.