118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 16

  • Mfr # 50226

  • Zoro # G2984392


product price:  $10.19
/ea

Key Features

Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50226
Zoro #
G2984392
UPC #
662355502266
Country of Origin
United States

Dimensions

Drill Bit Size
#16
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
177/1000 in
Sizes Included
#16
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0532 in
Maximum Drilling Depth
3 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ANSI
Decimal Equivalent
0.1770
List Number
120B
Drill Bit Grouping
Drill Bit
Helix Angle
40 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Wire
Primary Material Application ISO Code
N, P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Series
120B
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.