118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 30

  • Mfr # 50240

  • Zoro # G2984410


product price:  $8.59
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50240
Zoro #
G2984410
UPC #
662355502402
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
257/2000 in
Sizes Included
#30
Depth:Dia. Ratio
4xD
Drill Point Length
0.0386 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Taper-Length
Maximum Drilling Depth
3 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1285
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
120B
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
120B
Primary Material Application ISO Code
N, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Helix Angle
40 Degrees
Point Type
Radial
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.