118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 32

  • Mfr # 50242

  • Zoro # G2984261


product price:  $9.45
/ea

Key Features

Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50242
Zoro #
G2984261
UPC #
662355502426
Country of Origin
United States

Dimensions

Drill Bit Size
#32
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
29/250 in
Sizes Included
#32
Depth:Dia. Ratio
4xD
Drill Point Length
0.0348 in
Maximum Drilling Depth
2 3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 3/8 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1160
Standards
ANSI
Drill Bit Grouping
Drill Bit
List Number
120B
Series
120B
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Measurement System
Wire
Helix Angle
40 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.