Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.05mm

  • Mfr # 47224
  • Zoro # G2825879

product price: 
$
1.99
/ea

Key Features

Overall Length
34 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.05 mm
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47224
Zoro #
G2825879
UPC #
662355472248
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Decimal Equivalent
0.0413
List Number
150
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Series
150
Drill Bit Point Type
Conventional Point
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
34 mm
Drill Bit Size
1.05 mm
Shank Dia.
1 mm
Drill Bit Dimension Type
Metric
Flute Length
12 mm
Diameter
0.0135
Shank Length
22 mm
Shank Size
0.0135
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.0124mm
Maximum Drilling Depth
11/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
34 mm
Length
34 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.05 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0413, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.