118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17.25mm

  • Mfr # 47378

  • Zoro # G2825818


product price:  $41.45
/ea

Key Features

Overall Length
191 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17.25 mm
Number of Flutes
2
Shank Dia.
17.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47378
Zoro #
G2825818
UPC #
662355473788
Country of Origin
United States

Dimensions

Overall Length
191 mm
Drill Bit Size
17.25 mm
Shank Dia.
17.2 mm
Drill Bit Dimension Type
Metric
Flute Length
130 mm
Shank Size
0.6004
Diameter
0.6004
Shank Length
61 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 53/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
150
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6791
Standards
DIN 338
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle
21 Degrees to 34 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 17.25 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6791, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.