Shop CHICAGO-LATROBE

118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17.50mm

  • Mfr # 47375
  • Zoro # G7557803

product price: 
$
40.99
/ea

Key Features

Overall Length
191 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17.5 mm
Number of Flutes
2
Shank Dia.
17.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47375
Zoro #
G7557803
UPC #
662355473757
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Non-Ferrous Materials
List Number
150
Number of Pieces
1
Decimal Equivalent
0.6890
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Series
150
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
191 mm
Drill Bit Size
17.5 mm
Shank Dia.
17.5 mm
Depth:Dia. Ratio
4xD
Flute Length
130 mm
Drill Bit Dimension Type
Metric
Shank Length
61 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 53/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.207mm
Wire Rope Length
191 mm
Length
191 mm

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.