
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1.95mm
Mfr # 47242
Zoro # G2825930
product price:Â $2.19
/eaKey Features
Overall Length
49 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.95 mm
Number of Flutes
2
Shank Dia.
1.9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47242
Zoro #
G2825930
UPC #
662355472422
Country of Origin
United States
Dimensions
Overall Length
49 mm
Drill Bit Size
1.95 mm
Shank Dia.
1.9 mm
Flute Length
24 mm
Drill Bit Dimension Type
Metric
Shank Length
25 mm
Diameter
0.0256
Shank Size
0.0256
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
45/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0231mm
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 1.95 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0768, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.