118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.20mm

  • Mfr # 47309

  • Zoro # G3351957


product price:  $3.89
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.2 mm
Number of Flutes
2
Shank Dia.
7.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47309
Zoro #
G3351957
UPC #
662355473092
Country of Origin
United States

Dimensions

Overall Length
109 mm
Drill Bit Size
7.2 mm
Shank Dia.
7.2 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Shank Size
0.2835
Shank Length
40 mm
Diameter
0.2835
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0852mm
Maximum Drilling Depth
2 1/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.2835
List Number
150
Application
For Carbon Steel And Cast Iron
Flute Type
Spiral
Standards
DIN 338
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
150
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.2 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2835, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.