118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.80mm

  • Mfr # 47341

  • Zoro # G3171533


product price:  $7.89
/ea

Key Features

Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9.8 mm
Number of Flutes
2
Shank Dia.
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47341
Zoro #
G3171533
UPC #
662355473412
Country of Origin
United States

Dimensions

Overall Length
133 mm
Drill Bit Size
9.8 mm
Shank Dia.
9.8 mm
Flute Length
87 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
46 mm
Drill Point Length
0.1159mm
Maximum Drilling Depth
2 9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Non-Ferrous Materials
List Number
150
Flute Type
Spiral
Decimal Equivalent
0.3858
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Series
150
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3858, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.