
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC No 78
Mfr # 44148
Zoro # G1208571
product price: $4.85
/eaKey Features
Overall Length
7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#78
Number of Flutes
2
Shank Dia.
0.4 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44148
Zoro #
G1208571
UPC #
662355441480
Country of Origin
United States
Dimensions
Overall Length
7/8 in
Drill Bit Size
#78
Shank Dia.
0.4 mm
Drill Bit Dimension Type
Wire
Flute Length
3/16 in
Shank Size
0.016
Shank Length
11/16 in
Diameter
0.016
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1/8 in
Drill Point Length
0.0048 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #78, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0160, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.