Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 13.00mm
- Mfr # 70343
- Zoro # G2830167
product price:Â
$
36.15
/ea
Key Features
Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
13 mm
Number of Flutes
2
Shank Dia.
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70343
- Zoro #
- G2830167
- UPC #
- 662355703434
- Country of Origin
- United States
Dimensions
- Overall Length
- 151 mm
- Drill Bit Size
- 13 mm
- Shank Dia.
- 13 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 101 mm
- Depth:Dia. Ratio
- 4xD
- Diameter
- 0.3937
- Shank Size
- 0.3937
- Shank Length
- 50 mm
- Maximum Drilling Depth
- 2 31/32 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Drill Point Length
- 0.1538mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 151 mm
- Length
- 151 mm
Description
Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.