118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 43/64

  • Mfr # 70243

  • Zoro # G2829762


product price:  $61.39
/ea

Key Features

Overall Length
7 5/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
43/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70243
Zoro #
G2829762
UPC #
662355702437
Country of Origin
United States

Dimensions

Overall Length
7 5/8 in
Drill Bit Size
43/64 in
Shank Dia.
43/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
5 5/8 in
Diameter
0.609375
Shank Size
0.6094
Shank Length
2 in
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2019 in
Maximum Drilling Depth
4 7/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
150-TN
Standards
ANSI
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6719
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Series
15TN
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.6719, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.