
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 8.50mm
Mfr # 70389
Zoro # G2830383
product price:Â $10.15
/eaKey Features
Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
8.5 mm
Number of Flutes
2
Shank Dia.
8.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70389
Zoro #
G2830383
UPC #
662355703892
Country of Origin
United States
Dimensions
Overall Length
117 mm
Drill Bit Size
8.5 mm
Shank Dia.
8.5 mm
Drill Bit Dimension Type
Metric
Flute Length
75 mm
Diameter
0.2677
Shank Size
0.2677
Shank Length
42 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1005mm
Maximum Drilling Depth
2 13/64 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.