118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC No 48
Mfr # 70148
Zoro # G2795572
product price:Â $2.95
/eaKey Features
Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#48
Number of Flutes
2
Shank Dia.
1.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70148
Zoro #
G2795572
UPC #
662355701485
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#48
Shank Dia.
1.9 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
1 in
Shank Length
1 in
Shank Size
0.076
Diameter
0.076
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0228 in
Description
Jobber Length Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0760, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.