118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 0.55mm

  • Mfr # 47214

  • Zoro # G2825860


product price:  $3.15
/ea

Key Features

Overall Length
24 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.55 mm
Number of Flutes
2
Shank Dia.
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47214
Zoro #
G2825860
UPC #
662355472149
Country of Origin
United States

Dimensions

Overall Length
24 mm
Drill Bit Size
0.55 mm
Shank Dia.
0.5 mm
Flute Length
7 mm
Drill Bit Dimension Type
Metric
Diameter
0.016
Shank Size
0.016
Shank Length
17 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0065mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
13/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150D
Standards
DIN 338
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0217
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
High Performance
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Series
150D
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0217, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.