118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 0.65mm

  • Mfr # 47216
  • Zoro # G2825921
product price: 
$
3.19
/ea

Key Features

Overall Length
26 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.65 mm
Number of Flutes
2
Shank Dia.
0.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47216
Zoro #
G2825921
UPC #
662355472163
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Carbon Steel, Cast Iron, Non-Ferrous Materials
Flute Type
Spiral
List Number
150D
Decimal Equivalent
0.0256
Standards
DIN 338
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Drill Bit Point Type
Conventional Point
Series
150D
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel

Dimensions

Overall Length
26 mm
Drill Bit Size
0.65 mm
Shank Dia.
0.6 mm
Drill Bit Dimension Type
Metric
Flute Length
8 mm
Depth:Dia. Ratio
4xD
Shank Size
0.0145
Shank Length
18 mm
Diameter
0.0145
Drill Point Length
0.0077mm
Maximum Drilling Depth
15/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
26 mm
Length
26 mm

Description

Jobber Length Drill Bit, Drill Bit Size 0.65 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0256, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products