118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11.80mm

  • Mfr # 45358

  • Zoro # G2823368


product price:  $11.69
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11.8 mm
Number of Flutes
2
Shank Dia.
11.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45358
Zoro #
G2823368
UPC #
662355453582
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
11.8 mm
Shank Dia.
11.8 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Size
0.4646
Shank Length
48 mm
Diameter
0.4646
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
150D
Application
For drilling Non-Ferrous Materials
Decimal Equivalent
0.4646
Drill Bit Grouping
Drill Bit
Standards
DIN 338
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Right Hand
Aircraft Drill
No
Helix Angle
21 Degrees to 34 Degrees
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 11.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4646, Metric, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.