118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.00mm

  • Mfr # 45307

  • Zoro # G7300100


product price:  $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7 mm
Number of Flutes
2
Shank Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45307
Zoro #
G7300100
UPC #
662355453070
Country of Origin
United States

Dimensions

Overall Length
109 mm
Drill Bit Size
7 mm
Shank Dia.
7 mm
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Depth:Dia. Ratio
4xD
Shank Length
40 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0828mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 1/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
For Non-Ferrous Materials
Decimal Equivalent
0.2756
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
150D
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Metric
Primary Material Application ISO Code
N
Series
150D
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, P

Description

Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.