118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC No 4

  • Mfr # 44274

  • Zoro # G2624526


product price:  $2.79
/ea

Key Features

Overall Length
3 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#4
Number of Flutes
2
Shank Dia.
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44274
Zoro #
G2624526
UPC #
662355442746
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Drill Bit Size
#4
Shank Dia.
5.3 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Flute Length
2 1/2 in
Shank Size
0.209
Diameter
0.209
Shank Length
1 1/4 in
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0628 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Non-Ferrous Materials
Flute Type
Spiral
Number of Pieces
1
List Number
150D
Decimal Equivalent
0.2090
Standards
ANSI
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Wire
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Series
150D
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
K, P
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2090, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.