118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64

  • Mfr # 49703

  • Zoro # G2983738


product price:  $4.35
/ea

Key Features

Drill Bit Size
3/64 in
Overall Length
2 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49703
Zoro #
G2983738
UPC #
662355497036
Country of Origin
United States

Dimensions

Drill Bit Size
3/64 in
Overall Length
2 1/4 in
Flute Length
1 1/8 in
Shank Dia.
3/64 in
Sizes Included
3/64"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 1/8 in
Shank Length
1 1/8 in
Drill Length Class
Taper-Length
Drill Point Length
0.0141 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
120
Standards
ANSI
Decimal Equivalent
0.0469
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Shank Type - Machining
Straight
Series
120
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.