118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 47/64

  • Mfr # 49747

  • Zoro # G2983990


product price:  $60.89
/ea

Key Features

Drill Bit Size
47/64 in
Overall Length
9 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49747
Zoro #
G2983990
UPC #
662355497470
Country of Origin
United States

Dimensions

Drill Bit Size
47/64 in
Overall Length
9 3/4 in
Flute Length
5 7/8 in
Shank Dia.
47/64 in
Sizes Included
47/64"
Depth:Dia. Ratio
4xD
Shank Length
3 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.2206 in
Maximum Drilling Depth
5 7/8 in
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
120
Standards
ANSI
Decimal Equivalent
0.7344
Drill Bit Grouping
Drill Bit
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Series
120
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 47/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.