
118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-M
Mfr # 50413
Zoro # G2985433
product price:Â $15.99
/eaKey Features
Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50413
Zoro #
G2985433
UPC #
662355504130
Country of Origin
United States
Dimensions
Drill Bit Size
M
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
7.49 mm
Sizes Included
M
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Maximum Drilling Depth
4 in
Drill Point Length
0.0000 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Taper Length Drill Bit, Drill Bit Size M, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.