
118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 19
Mfr # 50309
Zoro # G2984858
product price: $10.79
/eaKey Features
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50309
Zoro #
G2984858
UPC #
662355503096
Country of Origin
United States
Dimensions
Drill Bit Size
#19
Overall Length
5 3/4 in
Flute Length
3 3/8 in
Shank Dia.
4.22 mm
Sizes Included
#19
Depth:Dia. Ratio
4xD
Drill Point Length
0.0499 in
Shank Length
2 3/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
3 3/8 in
Description
Taper Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.