
118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 31
Mfr # 50321
Zoro # G2985031
product price:Â $10.29
/eaKey Features
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50321
Zoro #
G2985031
UPC #
662355503218
Country of Origin
United States
Dimensions
Drill Bit Size
#31
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
3.05 mm
Sizes Included
#31
Depth:Dia. Ratio
4xD
Drill Point Length
0.0361 in
Maximum Drilling Depth
2 3/4 in
Drill Length Class
Taper-Length
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Taper Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.