
118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC No 39
Mfr # 50329
Zoro # G2985232
product price:Â $8.59
/ea
Sold in multiples of 12 for $103.08
Key Features
Overall Length
4 5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50329
Zoro #
G2985232
UPC #
662355503294
Country of Origin
United States
Dimensions
Drill Bit Size
#39
Overall Length
4 5/8 in
Flute Length
2 1/2 in
Shank Dia.
2.53 mm
Sizes Included
#39
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
2 1/2 in
Shank Length
2 1/8 in
Drill Point Length
0.0299 in
Drill Length Class
Taper-Length
Description
Taper Length Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.