118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 11/16

  • Mfr # 53144

  • Zoro # G3268571


product price:  $51.99
/ea

Key Features

Drill Bit Size
11/16 in
Overall Length
9 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53144
Zoro #
G3268571
UPC #
662355531440
Country of Origin
United States

Dimensions

Drill Bit Size
11/16 in
Overall Length
9 1/4 in
Flute Length
5 3/8 in
Depth:Dia. Ratio
4xD
Shank Length
3.875
Diameter
0.6875
Taper Shank Size
MT2
Maximum Drilling Depth
5 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
110
Decimal Equivalent
0.6875
Standards
Not Rated
Measurement System
Fractional Inch
Series
110
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Bit Style
Taper Shank Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.