118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/8
Mfr # 53108
Zoro # G2650243
product price:Â $17.55
/eaKey Features
Drill Bit Size
1/8 in
Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53108
Zoro #
G2650243
UPC #
662355531082
Country of Origin
United States
Dimensions
Drill Bit Size
1/8 in
Overall Length
5 1/8 in
Flute Length
1 7/8 in
Depth:Dia. Ratio
4xD
Diameter
0.125
Shank Length
3.25
Taper Shank Size
MT1
Maximum Drilling Depth
1 7/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Taper Shank
Description
Taper Shank Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.