118 Degree General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/8

  • Mfr # 53572

  • Zoro # G2987140


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1 1/8 in
Overall Length
11 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53572
Zoro #
G2987140
UPC #
662355535721
Country of Origin
United States

Dimensions

Drill Bit Size
1 1/8 in
Overall Length
11 3/4 in
Flute Length
7 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
7 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Taper Shank Size
MT3
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
List Number
110S
Decimal Equivalent
1.1250
Standards
ANSI
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
110S
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel, Tool and Die Steel
Helix Angle
28 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Taper Shank Drill Bit, Drill Bit Size 1 1/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.