Shop CHICAGO-LATROBE

118 Degree Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/64x12IN

  • Mfr # 50732
  • Zoro # G2986221

product price: 
$
31.19
/ea

Key Features

Drill Bit Size
15/64 in
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50732
Zoro #
G2986221
UPC #
662355507322
Country of Origin
United States
Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
List Number
120X
Decimal Equivalent
0.2344
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Pieces
0
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
120X
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Notched Point
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
15/64 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
9 in
Shank Dia.
15/64 in
Shank Size
0.234"
Shank Length
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0704 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
9 in
Diameter
15/64 in
Wire Rope Length
12 in
Length
12 in

Description

Extra Long Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 9 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.