118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 27

  • Mfr # 44497
  • Zoro # G3609584
product price: 
$
5.69
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3.6 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44497
Zoro #
G3609584
UPC #
662355444979
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150L
Number of Pieces
1
Decimal Equivalent
0.1440
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Series
150L
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Left Hand
Measurement System
Wire
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
3 in
Drill Bit Size
#27
Shank Dia.
3.6 mm
Flute Length
1 7/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Drill Point Length
0.0433 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
3 in
Length
3 in

Description

Jobber Length Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1440, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.