118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 37

  • Mfr # 44507

  • Zoro # G3690574


product price:  $5.19
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.6 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44507
Zoro #
G3690574
UPC #
662355445075
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#37
Shank Dia.
2.6 mm
Flute Length
1 7/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0312 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Number of Pieces
1
List Number
150L
Decimal Equivalent
0.1040
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Primary Material Application ISO Code
K, P
Series
150L
Drill Bit Point Type
Conventional Point
Spiral Direction
Left Hand
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #37, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1040, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.