Shop CHICAGO-LATROBE

118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 41

  • Mfr # 44511
  • Zoro # G3622997

product price: 
$
5.69
/ea

Key Features

Overall Length
2 3/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.4 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44511
Zoro #
G3622997
UPC #
662355445112
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
150L
Decimal Equivalent
0.0960
Standards
ANSI
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Left Hand
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Series
150L
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
2 3/8 in
Drill Bit Size
#41
Shank Dia.
2.4 mm
Drill Bit Dimension Type
Wire
Flute Length
1 3/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/32 in
Drill Point Length
0.0288 in
Wire Rope Length
2 3/8 in
Length
2 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #41, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0960, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.