118 Degree Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC No 51

  • Mfr # 44521

  • Zoro # G3632851


product price:  $5.45
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1.7 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44521
Zoro #
G3632851
UPC #
662355445211
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
#51
Shank Dia.
1.7 mm
Flute Length
1 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/4 in
Drill Point Length
0.0201 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Left Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150L
Decimal Equivalent
0.0670
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
ANSI
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Left Hand
Measurement System
Wire
Series
150L
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0670, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.