118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC No 14

  • Mfr # 46284

  • Zoro # G2825090


product price:  $3.79
/ea

Key Features

Overall Length
3 3/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#14
Number of Flutes
2
Shank Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46284
Zoro #
G2825090
UPC #
662355462843
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#14
Shank Dia.
11/64 in
Drill Bit Dimension Type
Wire
Flute Length
2 3/16 in
Diameter
0.182
Shank Length
1 3/16 in
Shank Size
0.182
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 5/8 in
Drill Point Length
0.0547 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ANSI
List Number
150C
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Decimal Equivalent
0.1820
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Series
150C
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
10 Degrees
Helix Angle - Maximum
20 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.