Shop CHICAGO-LATROBE

118 Degree Slow Spiral Jobber Length Drill Chicago-Latrobe 150C Bright HSS RHS/RHC No 26

  • Mfr # 46296
  • Zoro # G2825188

product price: 
$
3.59
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#26
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46296
Zoro #
G2825188
UPC #
662355462966
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
150C
Drill Bit Grouping
Drill Bit
Application
Chip Ejection, Brass, Bronze, Non-Ferrous Materials, Hard Rubber, Fiber, Dura-Plastics, Thermoplastics
Standards
ANSI
Decimal Equivalent
0.1470
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
10 Degrees to 20 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N
Series
150C
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
20 Degrees
Helix Angle - Minimum
10 Degrees

Dimensions

Overall Length
3 in
Drill Bit Size
#26
Shank Dia.
9/64 in
Drill Bit Dimension Type
Wire
Flute Length
1 7/8 in
Shank Size
0.147
Diameter
0.147
Shank Length
1 1/8 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0442 in
Drill Length Class
Jobber-Length
Wire Rope Length
3 in
Length
3 in

Description

Jobber Length Drill Bit, Drill Bit Size #26, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1470, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.