Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

118 Degree Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/8

  • Mfr # 78492

  • Zoro # G7448366


product price: $61.49
/ea

Key Features

Overall Length
2 1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78492
Zoro #
G7448366
UPC #
662355784921
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Drill Bit Size
3/8 in
Depth:Dia. Ratio
4xD
Shank Length
1.5
Shank Size
3/8 in
Diameter
0.375
Maximum Drilling Depth
1 in
Flute Length
1 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Solid Spade Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.3750
Series
780
Flute Type
Straight
Drill Style
Spade Drill
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, S
Standards
Not Rated
Number of Flutes
2

Description

Solid Spade Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3750, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.