Shop CHICAGO-LATROBE
See all product information
118 Degree Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC No 51
Mfr # 46121
Zoro # G2824171
product price:Â $2.55
/eaKey Features
Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#51
Number of Flutes
2
Shank Dia.
1.7 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46121
Zoro #
G2824171
UPC #
662355461211
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#51
Shank Dia.
1.7 mm
Drill Bit Dimension Type
Wire
Flute Length
1 in
Shank Length
1 in
Shank Size
0.067
Diameter
0.067
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0201 in
Maximum Drilling Depth
3/4 in
Description
Jobber Length Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0670, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.