
118 Degree Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC Let-U
Mfr # 46191
Zoro # G2824661
product price:Â $11.49
/eaKey Features
Overall Length
5 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
U
Number of Flutes
2
Shank Dia.
9.3 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46191
Zoro #
G2824661
UPC #
662355461914
Country of Origin
United States
Dimensions
Overall Length
5 in
Drill Bit Size
U
Shank Dia.
9.3 mm
Flute Length
3 5/8 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Shank Size
0.368
Diameter
0.368
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 23/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000 in
Description
Jobber Length Drill Bit, Drill Bit Size U, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3680, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.