118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 10

  • Mfr # 50220

  • Zoro # G2984401


product price:  $10.29
/ea

Key Features

Overall Length
6 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50220
Zoro #
G2984401
UPC #
662355502204
Country of Origin
United States

Dimensions

Drill Bit Size
#10
Overall Length
6 in
Flute Length
3 5/8 in
Shank Dia.
387/2000 in
Sizes Included
#10
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 5/8 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0581 in
Shank Length
2 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
120B
Drill Bit Grouping
Drill Bit
Standards
ANSI
Decimal Equivalent
0.1935
Measurement System
Wire
Helix Angle
40 Degrees
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Series
120B
Shank Type - Machining
Straight
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #10, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products