This item is Discontinued.

Chicago-Latrobe 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #27 50237

This item is Discontinued.

Chicago-Latrobe

118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #27 (Discontinued)

Mfr # 50237
Zoro # G2984149
UPC # 662355502372
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50237
Zoro #
G2984149
UPC #
662355502372
Country of Origin
United States

Dimensions

Drill Bit Size
#27
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
18/125 in
Drill Bit Dimension Type
Wire
Sizes Included
#27
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Drill Point Length
0.0433 in
Maximum Drilling Depth
3 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Grade
General Purpose
Shank Type
Straight
Drill Bit Finish
Bright
List Number
120B
Application
For Metalworking
Standards
ANSI
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Point Type
Radial
Coolant Through
No
Decimal Equivalent
0.1440
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Helix Angle
40 Degrees
Material Grade - Machining
General Purpose
Series
120B
Measurement System
Wire
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #27, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.