118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 33

  • Mfr # 50243

  • Zoro # G2984383


product price:  $9.45
/ea

Key Features

Overall Length
5 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50243
Zoro #
G2984383
UPC #
662355502433
Country of Origin
United States

Dimensions

Drill Bit Size
#33
Overall Length
5 1/8 in
Flute Length
2 3/4 in
Shank Dia.
113/1000 in
Sizes Included
#33
Depth:Dia. Ratio
4xD
Drill Point Length
0.0339 in
Maximum Drilling Depth
2 3/4 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 3/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
120B
Decimal Equivalent
0.1130
Standards
ANSI
Series
120B
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Wire
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.