118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 45

  • Mfr # 50255

  • Zoro # G2984709


product price:  $5.69
/ea

Key Features

Overall Length
4 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50255
Zoro #
G2984709
UPC #
662355502556
Country of Origin
United States

Dimensions

Drill Bit Size
#45
Overall Length
4 1/4 in
Flute Length
2 1/4 in
Shank Dia.
41/500 in
Sizes Included
#45
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Shank Length
2 in
Maximum Drilling Depth
2 1/4 in
Drill Point Length
0.0246 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
120B
Decimal Equivalent
0.0820
Standards
ANSI
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Helix Angle
40 Degrees
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Series
120B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.