This item is Discontinued.

Chicago-Latrobe Taper Length Drill, #54, HSS 50264

This item is Discontinued.

Chicago-Latrobe

Taper Length Drill, #54, HSS (Discontinued)

Mfr # 50264
Zoro # G2984742
UPC # 662355502648
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50264
Zoro #
G2984742
UPC #
662355502648
Country of Origin
United States

Dimensions

Drill Bit Size
#54
Overall Length
3 in
Flute Length
1 3/4 in
Shank Dia.
11/200 in
Sizes Included
#54
Depth:Dia. Ratio
4xD
Drill Point Length
0.0165 in
Maximum Drilling Depth
1 3/4 in
Shank Length
1 1/4 in
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Drill Bit Grouping
Drill Bit
List Number
120B
Decimal Equivalent
0.0550
Standards
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Wire
Helix Angle
40 Degrees
Series
120B
Helix Angle - Maximum
40 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.