118 Degree Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC No 57
Mfr # 50267
Zoro # G2984663
product price:Â $5.15
/eaKey Features
Drill Bit Size
#57
Overall Length
2 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50267
Zoro #
G2984663
UPC #
662355502679
Country of Origin
United States
Dimensions
Drill Bit Size
#57
Overall Length
2 1/4 in
Flute Length
1 1/8 in
Shank Dia.
43/1000 in
Sizes Included
#57
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.0129 in
Shank Length
1 1/8 in
Description
Taper Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.