
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC No 74
Mfr # 44144
Zoro # G1208693
product price:Â $2.25
/ea
Sold in multiples of 12 for $27.00
Key Features
Overall Length
1 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#74
Number of Flutes
2
Shank Dia.
0.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44144
Zoro #
G1208693
UPC #
662355441442
Country of Origin
United States
Dimensions
Overall Length
1 in
Drill Bit Size
#74
Shank Dia.
0.5 mm
Flute Length
1/4 in
Drill Bit Dimension Type
Wire
Shank Size
0.0225
Shank Length
3/4 in
Diameter
0.0225
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.0068 in
Maximum Drilling Depth
3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #74, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0225, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.