Shop CHICAGO-LATROBE
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 10.00mm
Mfr # 70340
Zoro # G2830027
product price:Â
$
14.49
/ea
Key Features
Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
10 mm
Number of Flutes
2
Shank Dia.
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70340
- Zoro #
- G2830027
- UPC #
- 662355703403
- Country of Origin
- United States
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10 mm
- Shank Dia.
- 10 mm
- Flute Length
- 87 mm
- Drill Bit Dimension Type
- Metric
- Depth:Dia. Ratio
- 4xD
- Shank Size
- 0.2756
- Diameter
- 0.2756
- Shank Length
- 46 mm
- Maximum Drilling Depth
- 2 9/16 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.1183mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 133 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.