1/4" & 3/8" Cobalt Drill Bits Assorted Size M35 HSS Jobber Length Twist Bits with 135 Deg Tip
- Mfr # QDB2101
- Zoro # G122970752
product price:Â
$
34.99
/ea
Key Features
Material - Machining
Cobalt
For Use With
Drill
Overall Length
Assorted size
Application
Drilling
Drill Bit Size
1/4 in & 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDB2101
- Zoro #
- G122970752
- UPC #
- 843441161660
- Country of Origin
- China
Dimensions
- Overall Length
- Assorted size
- Drill Bit Size
- 1/4 in & 3/8 in
Details
- Material - Machining
- Cobalt
- For Use With
- Drill
- Application
- Drilling
- Item
- Drill Bits
Description
The 135 Degree Cobalt Drill Bit 1/4 & 3/8 Inch Set by POWERTEC These drill bits were designed to provide you with a high quality and long-lasting set of optimal performance drilling accessories to accommodate your metalworking projects. Best used with stainless steel, iron cast and nickel alloy these drill bits were constructed for cutting and penetration durability for hard, abrasive metals.135 Degree Split Point Drill BitsEnsures a clean, centered hole - reducing bit walking (wandering) while utilizing less force to remove metal material.M35 Steel with 5% CobaltPossesses a handy heat resistance, which prevents burn-up and improves the life of your bit.Optimal CompatibilityWorks with both keyed and key-less drill chucks expanding your project drilling applications.Long-Term ValueThese drill bits should be considered a smart investment, as they can be repeatedly be sharpened without damaging the drill bits cutting edge ultimately extending the life of your tools and offering a low cost per hole drill.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.